Shop All Center Drills
Stm
116 HSS Centre Drill
Mfr # 116359
Zoro # G807178077
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116359
- Zoro # G807178077
- Country of Origin United States
- Category Center Drills
Description
Body Diameter Inch 116 Body Diameter Decimal Inch 00625 Drill Point Angle Degrees 118 Spotting Drill Material High Speed Steel Spotting Drill FinishCoating Bright Overall Length Inch 1316 These drills are used for starting and centering screw machine operations Their short flute and overall length increase rigidity while minimizing runout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 3/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9062)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHL)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5.00mm (45283)
- VESSEL IMPACT BALL Torsion Bit T25x50, PK25 (IBTX2550P25K)
- LINK Ua1-U1St Type HSS Centerdrill (40-L2-206)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- Stm Center Drills