Shop All Spiral Flute Drill Bits
Stm
116 Heavy Duty Split Point Stub Length HSS Drill, 5PK
Mfr # 118310
Zoro # G610400990
product price: $16.25
/pk 5, $3.25/ea
Sold in multiples of 3 for $48.75
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118310
- Zoro # G610400990
- UPC # 752273517593
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Inch 116 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No 135Deg split point Steam oxide coating High Speed Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 25/64 (C22505)
- DEWALT Nail Gun, For Nail Length 2" to 3 1/2 (DCN930P1)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16215)
- HOMEVISION TECHNOLOGY 7 inch terminating screwdriver for gilbert connector (DGA60159)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- IRWIN BIT DRILL TURBOMAX3/16"" (73312)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- EAZYPOWER 82285 4.5 mm Blk Ox Met Bit (218452)
- IRWIN 516 Titan Drill Bit (63920)
- X1 TOOLS 3/8 x 8.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2100x1)
- Stm Spiral Flute Drill Bits