Shop All Jobber Length Drill Bits
Stm
116 General Purpose Cobalt Jobber Length Drill, 10PK
Mfr # 118060
Zoro # G510401318
product price: $39.49
/pk 10, $3.95/ea
Sold in multiples of 3 for $118.47
$118.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118060
- Zoro # G510401318
- UPC # 752273512949
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 116 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Heavy duty 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Planer Blade 4-3/8", High Speed Steel, PK2 (D-71211)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 19/64 (C18015)
- ZORO SELECT Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS (13H704)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-R (C22739)
- Stm Jobber Length Drill Bits