Shop All Core Drill Bits
Stm
11532 MT4 Taper Shank HSS Core Drill
Mfr # 106553
Zoro # G307175866
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 106553
- Zoro # G307175866
- Country of Origin United States
- Category Core Drill Bits
Description
Drill Size Inch 11532 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 1478 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 6-3/8" Carbide Grit Hole Saw (MHSG104)
- AJAX TOOL WORKS RIVET BRAZIER 3/16" (AJA1620)
- PROSKIT Snap Blade Knife, Small Size (900-257)
- HHIP MT3 Medium Duty Live Center (3900-5003)
- STM 6164 MT3 Taper Shank HSS Core Drill (106528)
- STM 1364 MT3 Taper Shank HSS Core Drill (106534)
- RUKO TOOLS Core Drill, High Speed Steel (101361T)
- BOSCH SDS Max (R) Core Bit W/Shank, 2 5/8 In, 12 L (HC8521)
- MILWAUKEE TOOL 8" Diamond Premium Wet Core Bit (48-17-3080)
- RUKO TOOLS Annular Cutter, Fractional Inch (108670F)
- DIAMOND VANTAGE Core Bit, Dry, 3 x 5/8-11 in (03012H2DZGH)
- Stm Core Drill Bits