Shop All Reduced Shank Drill Bits
Stm
11532 HSCO Prentice Drill
Mfr # 118562
Zoro # G207183862
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118562
- Zoro # G207183862
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Drill Bit Size Inch 11532 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material Cobalt Drill Bit FinishCoating Gold Finish Overall Length Inch 6 Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Quick-Point™ Snap-Off Blades 18 mm – 3 Pack (11-301)
- MAYHEW Chisel, 7/8in. Tip, 7-1/4in. L, Cold (70216)
- KERSHAW Folding Knife, Black, Plain Blade, 3-3/8" (1670OLBLK)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 2 45/64 in L (45482)
- STM 29pc HSS 14 Reduced Shank Fractional Drill Set (113913)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1 (53464)
- LDS INDUSTRIES Tool Trolley W/ Backrest (LDS3010001)
- TITAN Spot Spray Non-Aerosol Sprayer, TwinPK (TIT19421)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- WESTWARD Silver/Deming Drill, 21/32,118 Deg (6PTH1)
- DRILL AMERICA 43/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F43/64)
- Stm Reduced Shank Drill Bits