Shop All Spiral Flute Drill Bits
Stm
11/32in Heavy Duty Split Point Stub Length H.S.S. Drill, 5PK
Mfr # 118328PK
Zoro # G610710037
product price: $39.39
/pk 5, $7.88/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118328PK
- Zoro # G610710037
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Inch: 11/32in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Black Oxide Flute Type: Spiral Flute Cutting Direction: Right Hand Shank Type: Straight Coolant Through: No 135 degree split point Steam oxide coating High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2931)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- ARTU Tungstn Carbide Grit File, 6", Square/Fine (02946)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- X1 TOOLS 3/8 x 8.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2100x1)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191038)
- DRILL AMERICA 7/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML7/32)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191040)
- Stm Drill Bits