Shop All Taper Shank Drill Bits
Stm
1132 MT4 Larger Shank HSS Taper Shank Drill
Mfr # 114174
Zoro # G707178726
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 114174
- Zoro # G707178726
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 1132 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1218 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip (B302S)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 7.50mm (C70117)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- STM 358 MT5 Smaller Shank HSS Taper Shank Drill (114255)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- STM 2132 MT3 Larger Shank HSS Taper Shank Drill (114164)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- DRILL AMERICA 1/2" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT1/2)
- Stm Taper Shank Drill Bits