Shop All Core Drill Bits
Stm
11316 MT5 Taper Shank HSS Core Drill
Mfr # 106567
Zoro # G507175758
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 106567
- Zoro # G507175758
- Country of Origin Poland
- Category Core Drill Bits
Description
Drill Size Inch 11316 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 1718 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY Heavy-Duty 8 Ball Bearing Roller Stand (T2054)
- PROTO Drive Pin Punch, Long, 5/32 x 8 In (J48532L)
- KIPP SLOTTED NUT DIN981 M85X2, D2=110, H=15, STEEL BRIGHT (K2060.0085)
- ALFA LAVAL Service Kit - Set Of Tools (MAB103)
- STM 1364 MT3 Taper Shank HSS Core Drill (106534)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- STM 6164 MT3 Taper Shank HSS Core Drill (106528)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- MILWAUKEE TOOL 3-1/2" Diamond Premium Wet Core Bit (48-17-3035)
- MILWAUKEE TOOL 5" Dry Core Masonry Bit (48-17-0050)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 6 In L (T-410006)
- Stm Drill Bits