Shop All Annular Cutters
Stm
112 90Deg HSS Shank Type Double Angle Cutter
Mfr # 126098
Zoro # G007180993
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126098
- Zoro # G007180993
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Included Angle 90Deg Cutting Diameter Inch 112 Cutting Width Inch 916 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 58 Right hand cut High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5008H)
- BONDHUS Metric Ball End L-Wrenches Set, 10 Piece (BND10990)
- J.W. WINCO GN351.1-51-19-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-51-19-3/8-55)
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Black, Nylon, 0 Pockets (5122)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- DRILL AMERICA 2"x2" Carbide Tipped Annular Cutter (CTC5-530-281)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 1 D (63134174118)
- UNIBOR 1in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25232)
- Stm Annular Cutters