Shop All Countersinks
Stm
112 90Deg 6Flute HSS Countersink
Mfr # 121282
Zoro # G907181717
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 121282
- Zoro # G907181717
- Country of Origin United States
- Category Countersinks
Description
Head Diameter Inch 112 Number of Flutes 6 Included Angle 90 Countersink Material High Speed Steel Countersink FinishCoating Black Oxide Shank Diameter Inch 34 Flutes are staggered to ensure smoother, chatterfree cutting action Steam black oxide surface treatment enhances tool life and prevents galling 100 CNC manufactured to tighter than industry standard tolerances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET SET 3/16" ROUND (AJA1604)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Taper Hand Tap (DWTT5X.8)
- CM Handle Peavy, Solid Socket, 212 In Handle Dia, 5 In Handle Length, Hickory Wood Handle, Carbon (260)
- WESTWARD 24 in L 3 in Cap. Aluminum Offset Pipe Wrench (1XJZ9)
- STM 5pc 90Deg 6Flute HSS Machine Countersink Set (120881)
- STM 12 60Deg 4Flute HSS Machine Countersink (120831)
- STM Size 6 82Deg 0Flute Chatterfree HSS Countersink (121030)
- STM 8pc 82Deg 6Flute HSS Machine Countersink Set (120878)
- M.A. FORD 3/4 X1-1/2 X 4 .060R 9Fl (79B037503)
- LINK English HSS Combined Drill & Counterbore 9 Pc Set (05-L2-376)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- Stm Countersinks