Shop All Annular Cutters
Stm
112 60Deg HSS Shank Type Double Angle Cutter
Mfr # 126091
Zoro # G807180636
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126091
- Zoro # G807180636
- Country of Origin United States
- Category Annular Cutters
Description
Connection Type Shank Included Angle 60Deg Cutting Diameter Inch 112 Cutting Width Inch 12 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 58 Right hand cut High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, V Flute, 1/4, 3/4, 2 1/2 (56-082)
- MORSE Hole Cutter, Shallow, Series: CTS, 2-1/8 in dia, 3/16 in Cutting Depth, 1/4 in Drill, Carbide Cuttin (CTS34)
- DYNABRADE SANDER NON VACUUM 3" (DB59110)
- PIT POSSE Pit Posse PP191 T-Handle Set; 7 Piece (PP191)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- DRILL AMERICA 1-9/16"x2" HSS Annular Cutter (DWC5-530-260)
- WALTER SURFACE TECHNOLOGIES 1-1/8 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D402)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 1 D (63134111007)
- Stm Annular Cutters