Shop All Alnico Magnets
Stm
1116 Pot Magnet
Mfr # 231420
Zoro # G907187962
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 231420
- Zoro # G907187962
- Country of Origin India
- Category Alnico Magnets
Description
Diameter Inch 1116 Height Inch 58 Average Pull Force kg 27 Thread Size 1420 Unique combination of a strong magnet with nickel chrome plated insulating ring gives these magnets the superior holding power of larger ones 1420 threaded
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Entry Transmitter, Dual Button, Black/Gray (892LT)
- KABA ILCO Key Blank, Brass, Type KW1, PK10 (1176-KW1)
- KIPP Spring Plunger, Standard Spring Force D=M16 L=24, Steel, Comp: Ball Steel (K0309.16)
- KWIKSET Milan Round Passage Door Lock w/6AL Latc (91540-004)
- STM 1316 Pot Magnet (231422)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC037X200)
- KIPP Magnet Deep Pot Magnet, Round H=16, D=10, Alnico, Comp:Steel (K0545.03)
- KIPP Magnet Shallow Pot Magnet|1 Alnico, Round, Comp:Steel, Comp:Red, D1=5, D=29 (K0558.02)
- ECLIPSE MAGNETICS Alnico Pocket Magnet E802, Pull Force:5.3lb, PK10 (E802)
- ECLIPSE MAGNETICS Alnico Power Magnet 818, Pull Force:132lb (818)
- MAG-MATE Cylindrical Fixture Magnet, 22 lb. Pull (R750)
- Stm Alnico Magnets