Shop All High Speed Jobber Drill Bits
Stm
1116 General Purpose HSS Prentice Drill
Mfr # 118433
Zoro # G307178409
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 118433
- Zoro # G307178409
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 1116 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 6 Shank Type Straight High Speed Steel 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Knife Drywall Taping 8In Ss Wd (36051)
- WESTWARD Brick Layer Hammer, 16 oz., Hickory Handle (13P535)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- TEKTON 40 mm Combination Wrench (WCB24040)
- STM 134 x 0032 x 58 90T HSS Screw Slotting Saw (137091)
- STM 1764 Left Hand HSS Drill (143441)
- STM 4 Taper Length HSS Drill (115068)
- STM 062mm General Purpose HSS Drill (144014)
- STM 1716 MT4 Taper Shank HSS Drill (114088)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- Stm Drill Bits