Shop All Machining Vises
Stm
110x170mm Tilting Hydraulic Machine Vise
Mfr # 326105
Zoro # G607185633
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,764.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 326105
- Zoro # G607185633
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Description
Jaw Width mm 110 Orientation Type 2Way Angle Number of Stations 1 Base Motion Type Swivel Jaw Opening Capacity mm 170 Angle setting ranges from 0Deg50Deg Tilting degrees graduated for easy reading Swivel base graduated to 360Deg and fixable in any poistion Accuracy within 002mm Tilting seat set by two locking screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1.15mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ9)
- VAUGHAN Carbide Tip Brick Hammer, 16oz. (BL16TC)
- HHIP 1-1/2"-8 Thread Mount 6" 3-Jaw Self-Centering Lathe Chuck (3900-4722)
- WILTON Sledge Hammer, 14 lb., 32 In, Rubber/Steel (21430)
- STM Seal Kit For HP-60 Hydra Power Machine Vise (327221)
- STM 62mm Heavy Duty Free Style Vise (326465)
- STM 212 x 2916 P250 Drill Press Vise (370226)
- STM 3 x 3 Drill Press Vise (370206)
- STM CH4 4 x 4 Milling Vise Without Swivel Base (326420)
- STM 4 x 4 Drill Press Vise (370211)
- AMPG Vise Work Stop, 8" Vise (Z9015)
- Stm Machining Vises