Shop All Machine Chucks
Stm
10in Pointed Soft Top Jaw With Metric Serration Piece - 80mm Height, 3PK
Mfr # 491455PK
Zoro # G510710946
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Jaw Type Square
- Overall Height 80 mm
- Capacity Min. (In.) 10 in
- Capacity Max. (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491455PK
- Zoro # G510710946
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 80 mm |
Minimum Compatible Chuck Diameter | 254 mm |
Details
Construction | Steel |
Jaw Type | Square |
Capacity Min. (In.) | 10 in |
Capacity Max. (In.) | 10 in |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 10in Minimum Compatible Chuck Diameter Inch: 10in Minimum Compatible Chuck Diameter mm: 254 Overall Height mm: 80For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- ATA Turning Insert, TNMG432, AG, AT201 GRD (90056)
- STANLEY Hook Blade+Dispens 100P (11-983A)
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (81726D2B72335)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- BISON 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, (7-800-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- Stm Collets, Chucks & Accessories