Shop All Machine Chucks
Stm
10in Pointed Soft Top Jaw With Metric Serration Piece - 60mm Height, 3PK
Mfr # 491440PK
Zoro # G210710970
product price: $206.99
/pk 3, $69.00/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Capacity Min. (In.) 10 in
- Overall Height 60 mm
- Capacity Max. (In.) 10 in
- Jaw Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491440PK
- Zoro # G210710970
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 60 mm |
Minimum Compatible Chuck Diameter | 254 mm |
Details
Construction | Steel |
Capacity Min. (In.) | 10 in |
Capacity Max. (In.) | 10 in |
Jaw Type | Square |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 10in Minimum Compatible Chuck Diameter Inch: 10in Minimum Compatible Chuck Diameter mm: 254 Overall Height mm: 60For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 in. Steel/Zinc Retractable Rounded Safety Blade Safety Knife (4YR09)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- MILWAUKEE TOOL 25/64" Thunderbolt Black Oxide Drill Bit (48-89-2731)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49002CF)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- Stm Collets, Chucks & Accessories