Shop All Machine Chucks
Stm
10in Pointed Soft Top Jaw With Metric Serration Piece - 45mm Height, 3PK
Mfr # 491485PK
Zoro # G510710939
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Capacity Max. (In.) 10 in
- Jaw Type Square
- Capacity Min. (In.) 10 in
- Overall Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491485PK
- Zoro # G510710939
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 45 mm |
Minimum Compatible Chuck Diameter | 254 mm |
Details
Construction | Steel |
Capacity Max. (In.) | 10 in |
Jaw Type | Square |
Capacity Min. (In.) | 10 in |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 10in Minimum Compatible Chuck Diameter Inch: 10in Minimum Compatible Chuck Diameter mm: 254 Overall Height mm: 45For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 9" Locking Welding Clamp (D055314)
- DRILL AMERICA 2-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8064)
- PORTER-CABLE PORTER-CABLE PCE211 Impact Wrench, 120 V, 1/2 in Drive, 450 ft-lb (PCE211)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- H & H INDUSTRIAL PRODUCTS 10" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0430)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- Stm Collets, Chucks & Accessories