Shop All Machine Chucks
Stm
10in Pointed Soft Top Jaw With Metric Serration Piece - 40mm Height, 3PK
Mfr # 491400PK
Zoro # G410710862
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Min. (In.) 10 in
- Jaw Type Square
- Construction Steel
- Overall Height 40 mm
- Capacity Max. (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491400PK
- Zoro # G410710862
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 40 mm |
Minimum Compatible Chuck Diameter | 254 mm |
Details
Capacity Min. (In.) | 10 in |
Jaw Type | Square |
Construction | Steel |
Capacity Max. (In.) | 10 in |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 10in Minimum Compatible Chuck Diameter Inch: 10in Minimum Compatible Chuck Diameter mm: 254 Overall Height mm: 40For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Pen Engraver Cordless 3V (W50035)
- KRAFT TOOL S Jointer, 3/4" x 7/8 (BL164)
- GREY PNEUMATIC 1/2" Drive x 8mm Hex Driver 6" Length (29086M)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2103)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- Stm Collets, Chucks & Accessories