Shop All Machine Chucks
Stm
10in Pointed Soft Top Jaw With Metric Serration Piece - 100mm Height, 3PK
Mfr # 491475PK
Zoro # G710711026
product price: $355.99
/pk 3, $118.66/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Max. (In.) 10 in
- Overall Height 100 mm
- Construction Steel
- Capacity Min. (In.) 10 in
- Jaw Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491475PK
- Zoro # G710711026
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 100 mm |
Minimum Compatible Chuck Diameter | 254 mm |
Details
Capacity Max. (In.) | 10 in |
Construction | Steel |
Capacity Min. (In.) | 10 in |
Jaw Type | Square |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 10in Minimum Compatible Chuck Diameter Inch: 10in Minimum Compatible Chuck Diameter mm: 254 Overall Height mm: 100For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/32, Spiral Flute 13/32" Shank NITRO Construction Reamer (427N126)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- WRIGHT TOOL 3/4 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (6160)
- WRIGHT TOOL 3/4 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (67H-50MM)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- BALDOR-RELIANCE Dr-3544 R1 Rh Chuck (R1)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- Stm Machine Chucks