Shop All Keyseat Cutter
Stm
1011 Straight Tooth Woodruff Keyseat Cutter
Mfr # 125255
Zoro # G507182497
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125255
- Zoro # G507182497
- Country of Origin Bosnia and Herzegovina
- Category Keyseat Cutter
Description
Connection Type Shank American Standard Number ANSI 1011 Cutting Diameter Inch 138 Cutting Width Inch 516 Tooth Configuration Straight Material High Speed Steel Shank Diameter Inch 12 12 shank diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- MILWAUKEE TOOL 2 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4639)
- PRO-SERIES Pro-Series 12" Inside Caliper (4901-0072)
- BIG HORN 4 Inch Connector Sleeve - Replaces Jet JW1043 & 11423 (KWY163) (11421)
- STM 404 Staggered Tooth Woodruff Keyseat Cutter (125122)
- STM 1010 Staggered Tooth Woodruff Keyseat Cutter (125252)
- STM 8 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125258)
- STM 41 pc Straight Tooth Woodruff Keyseat Cutter Set (125279)
- HHIP 3/4" High Speed Steel T-Slot Cutter (2006-0171)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- Stm Milling Cutters