Shop All Keyseat Cutter
Stm
1010 Staggered Tooth Woodruff Keyseat Cutter
Mfr # 125252
Zoro # G907182554
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125252
- Zoro # G907182554
- Country of Origin Bosnia and Herzegovina
- Category Keyseat Cutter
Description
Connection Type Shank American Standard Number ANSI 1010 Cutting Diameter Inch 114 Cutting Width Inch 516 Tooth Configuration Staggered Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 15-pc. Black/Gold Jobber Length Drill Set, Titanium Nitride Coating (318015)
- ONSRUD 1/8" HSS 60 Deg. Jobber Length Drill Bit (70-502)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (1855567)
- PROTO 1/4" Drive Impact Socket Set, Metric, 13 pcs (J69206)
- STM 404 Staggered Tooth Woodruff Keyseat Cutter (125122)
- STM 9 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125259)
- STM 1210 Staggered Tooth Woodruff Keyseat Cutter (125267)
- STM 41 pc Straight Tooth Woodruff Keyseat Cutter Set (125279)
- STM 8 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125258)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- Stm Keyseat Cutter