Shop All Machining Vises
Stm
100mm x 170mm Hydraulic Machine Vise With Swivel Base
Mfr # 329200
Zoro # G207185637
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,461.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 329200
- Zoro # G207185637
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Description
Jaw Width mm 100 Orientation Type Horizontal Number of Stations 1 Base Motion Type Swivel Jaw Opening Capacity mm 170 Ruggedly constructed for milling, drilling, shaping, grinding and many other machine shop applications Body is made of high quality ductile cast iron, resists deflection or bending
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1921)
- OSG Jobber Drill, Carbide, 8mm, 80mm L (87708)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 (BTN4-D6)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97930)
- STM 278 x 312 Precision Sine Vise (230710)
- STM 125mmx45mm Toolmaker Vise (230835)
- STM 125mm Heavy Duty Free Style Vise (326475)
- STM 150mm x 300mm Hydraulic Machine Vise With Swivel Base (329220)
- STM 3 x 3 P350 Drill Press Vise (370236)
- STM 212 x 312 Precision Sine Vise (230705)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- Stm Machining Vises