Shop All Machine Chucks
Stm
100mm Soft Top Jaw For TOS Chucks Piece, 3PK
Mfr # 491196PK
Zoro # G810710417
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Type Square
- Construction Steel
- Overall Height 20 mm
- Minimum Compatible Chuck Diameter 100 mm
- Jaw Interface Type Bullard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491196PK
- Zoro # G810710417
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 20 mm |
Minimum Compatible Chuck Diameter | 100 mm |
Maximum Compatible Chuck Diameter | 100 mm |
Details
Jaw Type | Square |
Construction | Steel |
Jaw Interface Type | Bullard |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: Bullard Maximum Compatible Chuck Diameter mm: 100 Minimum Compatible Chuck Diameter mm: 100 Overall Height mm: 20For TOS chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-8'9)
- RIDGID Extractor (86)
- ALLPAX Arch Punch, 13/16" Tip dia., Black Coated (AX1810)
- TOOLGRID SOCKETTGKM Socket Kit Metric (TGR86003)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S1)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- Stm Collets, Chucks & Accessories