Shop All Jobber Length Drill Bits
Stm
1000mm Carbide Jobber Length Drill
Mfr # 171163
Zoro # G107180152
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 171163
- Zoro # G107180152
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size mm 10 Drill Point Angle Degrees 118 Drill Bit Material Solid Carbide Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No For use on Nonferrous alloys Aluminum Cast Iron High abrasive materials Plastics 20Deg helix angle 118Deg four facet point Bright finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Socket (SHD12308)
- PROTO Ratcheting Box Wrench, Double Box End (J1191-A)
- DEWALT 16" SDS Max Core Bit Shank (DW5912)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 7/16" (95006024)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2154)
- Stm Jobber Length Drill Bits