Shop All Machining Vice Accessories
Stm
10 x 6 Slotted Open Angle Plate
Mfr # 370381
Zoro # G707186042
product price: $381.99
/ea
Free Shipping & Returns
$381.99
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
- Brand Stm
- MFR # 370381
- Zoro # G707186042
- Country of Origin Taiwan, Province of China
- Category Machining Vice Accessories
Description
Width Inch 10 Depth Inch 6 Height Inch 8 Made of hightensile cast iron seasoned against distortion, skillfully machined square and parallel, these plates are supplied in two types, Type A and Type B, the former having side webs Type A Webbed Machined on outside surfaces and edges only Type B Open Machine all over except slots
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
- EREM End Cutting Nippers, 4-1/4 In (670EP)
- GREENLEE Rope to Swivel Connector, 10,000lb (39902G)
- GREENLEE Quick-Change Carbide-Tipped Hole Cutter, 7/8" Stainless Steel Hole Saw with Tungsten Carbide Teeth (645-7/8)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- STM Vrs1206 Precision Steel Angle Plate (370408)
- STM 300mm x 140mm Cross Table (230965)
- STM Vrs85 Precision Steel Angle Plate (370406)
- HHIP 3 Piece Steel Internal Hard Jaw Set For 6" 3-Jaw K11 150 Lathe Chuck (3900-4746)
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- KIPP Axial Joint Similar To DIN 71802 M10 Stainless Steel 1.4305, Comp:Ptfe (K0715.116)
- HHIP Universal Work Stop (3900-2125)
- Stm Machining Vice Accessories