Shop All Indexable Milling Cutters
Stm
10 x 516 x 112 Bore HSS Plain Tooth Milling Cutter
Mfr # 130530
Zoro # G307181898
product price: $1,594.99
/ea
Free Shipping & Returns
$1,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130530
- Zoro # G307181898
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 10 Cutting Width Inch 516 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia. (MSKT-023)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MM5 WMP20S)
- BIG HORN 4-1/2" Hinge Template, Single Pocket, 1/4" Radius Corner Replaces 451 (70162)
- KYOCERA Turning Insert, Triangle, TPMT 222XP PV7 (TPMT222XPPV710)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- Stm Indexable Milling Cutters