Shop All Indexable Milling Cutters
Stm
10 x 14 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135730
Zoro # G807182098
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135730
- Zoro # G807182098
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 10 Cutting Width Inch 14 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulated Tool Kit, 30 Pc Electricians (TK30ETK)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (53YV78)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Extension L.75 mm d.23, 2 mm (13010004)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 18-Inch (500-18)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- SUMITOMO ANXA16125RS22 (2S00558)
- SOWA INDEXABLE CUTTING TOOLS HFNC09250HR6 212 Milling Cutter 6Flute (148798)
- Stm Indexable Milling Cutters