Shop All Indexable Milling Cutters
Stm
10 x 1316 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135775
Zoro # G907181977
Free Shipping & Returns
$2,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135775
- Zoro # G907181977
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 10 Cutting Width Inch 1316 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- CENTURY DRILL & TOOL 27/64 COBALT DRILL BULK 3PK (26027)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- BESSEY Strap Clamp Corner Clips, PK6 (VAC-6)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- SUMITOMO TSXM13200R (2200AUB)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- SUMITOMO ANXA16125RS22 (2S00558)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- QIC TOOLS 2-1/2in Spoilboard, Fly Cutter 1/2in SH (IR1.250.50)
- Stm Milling Cutters