Shop All Indexable Milling Cutters
Stm
10 x 12 x 112 Bore HSS Plain Tooth Milling Cutter
Mfr # 130545
Zoro # G007182256
Free Shipping & Returns
$1,926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130545
- Zoro # G007182256
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 10 Cutting Width Inch 12 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Hub Rotor/Puller, Length 23 In (77790)
- PROTO Cold Chisel, 5/8 In. x 6-3/4 In. (J86A1/2)
- VIKING Tap Holder, w/Clutch, 1/8" Tap Size, 3" L (AT5506)
- BIG HORN 13 x 16 Inch Big Gulp Dust Hood (11136)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- Stm Milling Cutters