Shop All Indexable Milling Cutters
Stm
10 x 118 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135800
Zoro # G107182224
product price: $2,483.99
/ea
Free Shipping & Returns
$2,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135800
- Zoro # G107182224
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 10 Cutting Width Inch 118 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TR-98 - For Taps 1/4IN to 1IN - Bulk (12498)
- MAYHEW 3PC LADY FOOT PRY BAR SET (MAY60150)
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- CHARTPAK Masterbow Compass, 10", Ss (401N)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- Stm Indexable Milling Cutters