Shop All Indexable Milling Cutters
Stm
10 x 114 x 112 Bore HSS Plain Tooth Milling Cutter
Mfr # 130590
Zoro # G807182197
product price: $2,769.99
/ea
Free Shipping & Returns
$2,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130590
- Zoro # G807182197
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 10 Cutting Width Inch 114 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage Holder, Single End (806)
- WESTWARD Double Cutter, 3 D x 3-7/8 in L, 8 in Cap (22XP61)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/4, 2 (65-010)
- KNIPEX Stainless Steel Gripping Tweezers-Needle (92 21 03 ESD)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 16P 7 20 Degree Gear Cutter (2040-1674)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- Stm Milling Cutters