Shop All Indexable Milling Cutters
Stm
10 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135810
Zoro # G207182148
Free Shipping & Returns
$3,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135810
- Zoro # G207182148
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 10 Cutting Width Inch 112 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 in. #1 Square 1000 Volt Insulated Screwdriver (48-22-2251)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.024)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- JOHNSON LEVEL & TOOL Level Torpedo 9In Magnetic Org (7500-ORANGE)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- Stm Indexable Milling Cutters