Shop All Indexable Milling Cutters
Stm
10 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135765
Zoro # G607181963
Free Shipping & Returns
$2,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135765
- Zoro # G607181963
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 10 Cutting Width Inch 1116 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Taper Tap (DWT54393)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A574)
- BON TOOL Bon 22-498 Aluminuminum Checker 1" X 2" X 10 Foot (22-498)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-090)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide (TM-250-18)
- HHIP 16P 8 145 Degree Gear Cutter (2041-1688)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- Stm Indexable Milling Cutters