Shop All Machine Chucks
Stm
10 Pointed Soft Top Jaw With Metric Serration Piece 45mm Height, 3PK
Mfr # 491485
Zoro # G810400554
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491485
- Zoro # G810400554
- UPC # 644380101324
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 10 Minimum Compatible Chuck Diameter Inch 10 Minimum Compatible Chuck Diameter mm 254 Overall Height mm 45 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025566)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- LFI Pinch Point Bar, 26 in. L, HCS, Blue (332312)
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2102)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- Stm Machine Chucks