Shop All Spiral Flute Drill Bits
Stm
10 Heavy Duty Split Point Stub Length HSS Drill, 10PK
Mfr # 118349
Zoro # G910400829
product price: $44.49
/pk 10, $4.45/ea
Sold in multiples of 3 for $133.47
$133.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118349
- Zoro # G910400829
- UPC # 752273507495
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Wire 10 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No 135Deg split point Steam oxide coating High Speed Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- STANLEY Utility Knife Utility, 6 in L (10-175)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-51)
- LEATHERHEAD TOOLS NY Hook, 8 ft. HiViz Lime, w/ Chisel End (NYHL-8)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- DRILL AMERICA 27/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST27/64)
- DRILL AMERICA 11/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST11/64)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191042)
- IRWIN Bit Drill Turbomax 17/64 (73317)
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (D/AST30)
- Stm Spiral Flute Drill Bits