Shop All Machine Chucks
Stm
10 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws
Mfr # 4450130
Zoro # G607185800
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 4450130
- Zoro # G607185800
- Country of Origin China
- Category Machine Chucks
Description
Chuck Type Independent Nominal Chuck Size Inch 10 Number of Jaws 4 Mount D16 ThroughHole Diameter Decimal Inch 2953 Body Material Cast Iron Reversible Jaws No Features 4 jaw, independent chuck with manual gripping, and a high quality cast iron body Chuck bodies in sizes up to 6 diameter, are made from steel 4 jaws ensure the precise centering of squareshaped workpieces with maximum permitted gripping force Chucks with diameters 10 and above are equipped with additional tslots, permitting the addition of extra jaws Mounted on the machine tool spindle from the back of the chuck, using the adapter plate x000D Application This precision chuck, with increased gripping accuracy, is made for all types of very high precision workshop machining operations on conventional lathes Suitable for machining square and round workpieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measure Tape Steel Blade 100Ft (NR18100)
- ZORO SELECT Vibration Isolator, 80 Lb Max, M8 X 1.25 (2NPG2)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.00mm (C74015)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Independent Lathe Chuck Plain Back (9713-1104)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- H & H INDUSTRIAL PRODUCTS 12" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3436)
- Stm Collets, Chucks & Accessories