Shop All Machine Chucks
Stm
10 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws
Mfr # 4445810
Zoro # G107185836
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 4445810
- Zoro # G107185836
- Country of Origin China
- Category Machine Chucks
Description
Chuck Type Independent Nominal Chuck Size Inch 10 Number of Jaws 4 Mount Plain Back ThroughHole Diameter Decimal Inch 2953 Body Material Cast Iron Reversible Jaws No Features 4 jaw, independent chuck with manual gripping, and a high quality cast iron body Chuck bodies in sizes up to 6 diameter, are made from steel 4 jaws ensure the precise centering of squareshaped workpieces with maximum permitted gripping force Chucks with diameters 10 and above are equipped with additional tslots, permitting the addition of extra jaws Mounted on the machine tool spindle from the back of the chuck, using the adapter plate x000D Application This precision chuck, with increased gripping accuracy, is made for all types of very high precision workshop machining operations on conventional lathes Suitable for machining square and round workpieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (5MT19)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM B-Black (HIDHM B)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-38061)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- Stm Collets, Chucks & Accessories