Shop All Carbide-Tipped Drill Bits
Stm
1 Plain Type Solid Carbide Combined Drill Countersink
Mfr # 116256
Zoro # G707179525
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116256
- Zoro # G707179525
- Country of Origin India
- Category Carbide-Tipped Drill Bits
Description
Material Solid Carbide Included Angle 60 Trade Size 1 Body Diameter Inch 18 Overall Length Inch 114 Drill Point Diameter Inch 364 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5/8-11 Threaded Spindle Extension - For Linear Finishing Tool / Pump Sleeve Mount (49986)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 21.00mm (C21185)
- FREUD Piece Super Bit Set, 13 (91-100)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- STM 14 82Deg 6Flute Carbide Countersink (172921)
- STM 1 82Deg 6Flute Carbide Countersink (121771)
- STM 5764 MT3 Taper Shank Carbide Tipped HSS Drill (116100)
- STM 25pc Carbide Tipped HSS Fractional Drill Set (113876)
- STM 58 90Deg Single Flute Carbide Countersink (121777)
- STM 38 82 Deg, 6Flute Carbide Countersink (121767)
- HOLEX Pro Steel Solid Carbide Drill, 10.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 10,8)
- Stm Carbide-Tipped Drill Bits