Shop All Carbide-Tipped Drill Bits
Stm
1 Carbide Tipped Die Drill
Mfr # 116156
Zoro # G507180097
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116156
- Zoro # G507180097
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Description
Drill Bit Type Die Drill Bit Drill Bit Size Inch 1 Drill Bit Material Solid Carbide Drill Bit FinishCoating Black Oxide Overall Length Inch 8 Through Coolant No Designed specially for drilling hardened ferrous materials in the range of 45 to 65 HRC Negative angle cutting edge for extra strength drilling hardened steel Produces reamer like hole size and finish Can be used for coring out preexisting holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 1/2 in. Hex Bit Socket (49-66-5154)
- STARRETT Micrometer Tube (724LZ-60)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- IRWIN 50" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964716)
- STM 58 90Deg Single Flute Carbide Countersink (121777)
- STM 34 82Deg 6Flute Carbide Countersink (121770)
- STM 1 60 Deg, MultiFlute Carbide Countersink (172915)
- STM 1 82Deg 6Flute Carbide Countersink (121771)
- STM 38 60Deg MultiFlute Carbide Countersink (172903)
- STM 14 82Deg 6Flute Carbide Countersink (172921)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404033)
- Stm Carbide-Tipped Drill Bits