Shop All Annular Cutters
Stm
1 60Deg HSS Shank Type Double Angle Cutter
Mfr # 126089
Zoro # G007180603
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126089
- Zoro # G007180603
- Country of Origin United States
- Category Annular Cutters
Description
Connection Type Shank Included Angle 60Deg Cutting Diameter Inch 1 Cutting Width Inch 516 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 12 Right hand cut High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16IN - 18 UNC DRILL TAP 1/4" Capacity (DWADTQTR51618)
- STANLEY DeWalt Fixed Bar Screwdriver Set 10 pc (DWHT65201)
- KLEIN TOOLS 10-in-1 Multi-Bit Screwdriver/Nut Driver, 1/4 in, 5/16 in Drive Size 7 3/4 in L, 6-Piece (32477)
- DEWALT SDS Plus Stop Bits (DWA5492)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 2" (HML.1-1/8)
- CS UNITEC Carbide Annular Cutter, 2-7/16" X 4" (9-1-478 C)
- HOUGEN 5/8 in. X 1 in. RotaLoc Plus Annular Cutter (17820)
- Stm Annular Cutters