Shop All Digital Calipers
Stm
08200mm x 00005001mm Digital Caliper
Mfr # 200646
Zoro # G207187693
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 200646
- Zoro # G207187693
- Country of Origin China
- Category Digital Calipers
Description
Minimum Measurement Decimal Inch 0 Minimum Measurement mm 0 Maximum Measurement Inch 8 Maximum Measurement mm 200 Resolution Decimal Inch 00005 Resolution mm 001 IP Rating None Large face for easy reading Inside, outside, step and depth measurements InchMetric conversion Auto on, auto shutoff Zero button
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Blow Gun Ext. 24 (EXT-24-DPB)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- DRILL AMERICA m35x3 HSS Metric Hand Tap (DWTSMT35X3)
- LOKSERT Key-Locking Insert Install Tool, 3/4" (3600-875T)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1161-150A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-12"/0-300mm - 100-800C12 (100-800C12)
- WESTWARD Digital Caliper, Electronic, 0 to 12 In (29AD40)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- MITUTOYO Absolute Digital Caliper, 0" to 12" (500-173-30CAL)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-12", 100-700-D12 (100-700-D12)
- Stm Precision Measuring Tools