Shop All High Speed Steel Chucking Reamers
Stm
0327 Straight Flute Decimal HSS Chucking Reamer
Mfr # 111644
Zoro # G707187261
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 111644
- Zoro # G707187261
- Country of Origin Poland
- Category High Speed Steel Chucking Reamers
Description
Reamer Diameter Decimal Inch 0327 Reamer Material High Speed Steel Shank Type Straight Flute Type Straight This high quality tool is designed for most standard reaming needs M2 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 6, 1 in. (68481)
- WESTWARD Screw Machine Drill Bit, M Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMG4)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-04-1/2)
- STM 01245 Straight Flute Decimal HSS Chucking Reamer (111501)
- STM 026 Straight Flute Decimal HSS Chucking Reamer (111602)
- STM 0258 Straight Flute Decimal HSS Chucking Reamer (111600)
- STM MT4 Straight Shank HSS Morse Taper Reamer (129660)
- CLEVELAND Chucking Reamer, 29/32" Size, HSS, Straight (C26941)
- DRILL AMERICA .3150 HSS Straight Shank Chucking Reamer (DWRR.3150)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- Stm High Speed Steel Chucking Reamers