Shop All High Speed Steel Chucking Reamers
Stm
026 Straight Flute Decimal HSS Chucking Reamer
Mfr # 111602
Zoro # G007187473
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 111602
- Zoro # G007187473
- Country of Origin Poland
- Category High Speed Steel Chucking Reamers
Description
Reamer Diameter Decimal Inch 026 Reamer Material High Speed Steel Shank Type Straight Flute Type Straight This high quality tool is designed for most standard reaming needs M2 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/4" Piece Maker Knock-Out Punch (1530)
- RELTON Single Cutter Hammer Bit 3/4" X 8" - Spline (202-12-14)
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- WESTWARD Micrometer, 0 to 1", 0.001, Friction (4KU90)
- STM 12 82Deg 3Flute HSS Centre Reamer (120806)
- STM 38 82Deg 3Flute HSS Centre Reamer (120805)
- STM 0258 Straight Flute Decimal HSS Chucking Reamer (111600)
- STM 01245 Straight Flute Decimal HSS Chucking Reamer (111501)
- STM MT4 Straight Shank HSS Morse Taper Reamer (129660)
- DRILL AMERICA .4960 HSS Straight Shank Chucking Reamer (DWRR.4960)
- KODIAK CUTTING TOOLS 16.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484820)
- Stm Reamers