Shop All Digital Calipers
Stm
012300mm x 00005001mm Digital Caliper
Mfr # 200647
Zoro # G507187539
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 200647
- Zoro # G507187539
- Country of Origin China
- Category Digital Calipers
Description
Minimum Measurement Decimal Inch 0 Minimum Measurement mm 0 Maximum Measurement Inch 12 Maximum Measurement mm 300 Resolution Decimal Inch 00005 Resolution mm 001 IP Rating None Large face for easy reading Inside, outside, step and depth measurements InchMetric conversion Auto on, auto shutoff Zero button
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (409635)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 20mm (80330)
- BOSCH Core Bit, 3-3/16 In (T3918SC)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 12 In (14712)
- IGAGING IP67 Micron Digital Display Caliper, 0-12"/0-300mm - 100-800-BM12 (100-800-BM12)
- H & H INDUSTRIAL PRODUCTS 12"/300mm IP54 Splashproof Electronic Digital Caliper (4109-0038)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1131-24)
- MITUTOYO Digimatic Caliper 600Mm (500-501-10)
- REED INSTRUMENTS R7400-NIST Digital Caliper, 6" (150mm), (R7400-NIST)
- Stm Precision Measuring Tools