Shop All Hanging Work Lights
Stkr
FLI PRO Telescoping Canopy Light, 8-ft Extension with Removable Flashlight
Mfr # 12679
Zoro # G104300072
Sold in multiples of 4 for $559.96
Free Shipping & Returns
$559.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stkr
- MFR # 12679
- Zoro # G104300072
- UPC # 89471700126792
- Country of Origin China
- Category Hanging Work Lights
Description
The FLi-PRO light head is extremely unique and innovative. It features a 360° area light that fires a ring of high intensity LEDs down to the ground from a height of 8 feet when mounted on the telescoping pole. For easy operation once mounted, the light comes with a wireless remote control, allowing users to control all light functions from a distance. Users can quickly disconnect the light from the pole and use it as a traditional flashlight by turning on the spotlight located at the top of the head. If hands free lighting is needed, the neodymium magnet embedded in the tail of the flashlight connects to any steel surface. In addition, dual nested hang hooks in the head allow users to hang the FLi-PRO overhead and use the 360° Area light in any location.
The FLi-PRO is powered by a very capable 21700 lithium-ion battery with a massive 4000mAh capacity. It will power the LEDs up to 1200 total True Lumens. The power can be dialed back by dimming any feature to lower the light output, while simultaneously preserving battery power. Turn to red mode, which preserves your natural “night vision” by not dilating your eyes as much, or switch into flashing hazard mode for emergency situations. When it is time to recharge, utilize the quick charging USB-C port.
The FLi-Pro is held steady by its cast aluminum tripod located at the bottom of the telescoping pole. Each leg of the tripod has an extendable earth spike that can be spiked into the ground for 100% stability, or fully extended when on hard surfaces to increase the overall footprint and stability of the tripod. The tripod legs are also independently adjustable to account for uneven surfaces. The ball joint at the top of the tripod allows the user to fine tune the angle of the telescoping pole, to ensure it is perfectly vertical and stable.
The Telescoping pole is constructed of reinforced fiberglass, like a premium fishing pole, making it both extremely lightweight and durable. Each extension of the pole uses a tight friction fit to lock in place independently allowing the user to select different heights all the way up to 8 feet tall (including tripod). The entire package including the light, telescoping pole, and tripod weighs less than 2 lbs, making this powerful light easy to transport.
The FLi-PRO is powered by a very capable 21700 lithium-ion battery with a massive 4000mAh capacity. It will power the LEDs up to 1200 total True Lumens. The power can be dialed back by dimming any feature to lower the light output, while simultaneously preserving battery power. Turn to red mode, which preserves your natural “night vision” by not dilating your eyes as much, or switch into flashing hazard mode for emergency situations. When it is time to recharge, utilize the quick charging USB-C port.
The FLi-Pro is held steady by its cast aluminum tripod located at the bottom of the telescoping pole. Each leg of the tripod has an extendable earth spike that can be spiked into the ground for 100% stability, or fully extended when on hard surfaces to increase the overall footprint and stability of the tripod. The tripod legs are also independently adjustable to account for uneven surfaces. The ball joint at the top of the tripod allows the user to fine tune the angle of the telescoping pole, to ensure it is perfectly vertical and stable.
The Telescoping pole is constructed of reinforced fiberglass, like a premium fishing pole, making it both extremely lightweight and durable. Each extension of the pole uses a tight friction fit to lock in place independently allowing the user to select different heights all the way up to 8 feet tall (including tripod). The entire package including the light, telescoping pole, and tripod weighs less than 2 lbs, making this powerful light easy to transport.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K (RPT-P-LIVC-G2-4FT-20L-840-FWFC-R-S1)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Height: 4" (2NAX5)
- LUMARK Xtormaxx, 81W, 5K, Full Cutoff, Cb, 120V Pc (XTOR8B-PC1)
- STKR TRiLIGHT ShopLight V2, 5000 Lumens (00301)
- STREAMLIGHT Hazlo Class I, Division 1 Led Headlamp, 3Aa (STL61200)
- ILC Replacement For SATCO S38975 (S38975)
- STREAMLIGHT Microstream Black Penlight W/ White Led (STL66318)
- GROZ Site Lamp, LED, Rechargeable, Orng Stand, 9W (55035)
- PERFORMANCE TOOL 1,000 lumen 120V LED Drop Light (W2237)
- MILWAUKEE TOOL M12 12V Cordless Under Hood Light - Tool Only (ML2125-20)
- Stkr Hanging Work Lights