Stkr

FLEXIT Solar- 500 Lumens Rechargeable Flexible Flashlight


product price: $49.99
/ea
Sold in multiples of 6 for $299.94

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

STKR is proud to announce the evolution of its successful FLEXiT light with the new FLEXiT Solar. The Solar offers all the same flexibility of the original FLEXiT but boasts more power and enhanced features. Imagine a light that can bend like a sheet of paper, allowing the user to either focus all the light in one area, or spread the light out in all directions. A light that wraps around tubes, bends into tight corners, and magnetically fastens to metal objects. A handheld flood light that effortlessly brightens a dark path or stands alone on a coffee table to light up every corner of a room during a power outage. A lightweight camping light that easily tucks into a backpack and is powerful enough to illuminate the entire campsite. The FLEXiT Solar is the best option for emergency preparedness due to its renewable power source, complete flexibility, and overall brightness. The FLEXiT Solar Flashlight is a hands-free flexible LED task light. Its ultra-thin, flexible body allows an unlimited amount of light projections. The durable Shape-LocTM frame makes it easy for users to bend, fold, wrap, stick or hook the FLEXiT around objects to position and aim the light. The FLEXiT Solar boasts 500 lumens and features a high-output CREE LED spotlight surrounded by 10 wide angle LEDs. To add to the FLEXiT’s versatility, the Solar comes equipped with 4 Red LEDs for “night vision” and even offers an incredibly brilliant, 2 color, rapid flashing hazard, which will alert others of the users’ presence. The durable, non-slip, non-marring rubber base is equipped with two large neodymium (rare earth) magnets, and a loop to hang or mount the light. Powered by a 2000mAh Lithium-Ion Solar and USB Rechargeable Battery, (included), the FLEXiT Solar is the new go-to flashlight for any situation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.