Shop All Mini and Specialty Flashlights
Stkr
FLEXIT Auto- 200 Lumens Flexible Flashlight
Mfr # 00344
Zoro # G2758805
product price: $26.25
/ea
Sold in multiples of 6 for $157.50
$157.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stkr
- MFR # 00344
- Zoro # G2758805
- UPC # 894717003443
- Country of Origin China
- Category Mini and Specialty Flashlights
Description
STKR is proud to announce the evolution of its successful FLEXiT Flashlight with the new FLEXiT AUTO. The FLEXiT AUTO offers all the same flexibility of the original FLEXiT, with an added focus on roadside illumination and safety. Just like the original FLEXiT, the FLEXiT AUTO is a hands-free, flexible LED flashlight. It is designed with an ultra-thin, flexible body to allow an unlimited amount of light projections. The FLEXiT Auto features a durable Shape-LocTM frame which makes it easy for users to bend, fold, wrap, stick or hook the FLEXiT around objects to position and aim the light. The FLEXiT AUTO then takes usability a step further by adding a brand-new feature for roadside safety. When stuck on the side of the road with a broken-down car or flat tire, the FLEXiT AUTO is the most innovative and useful flashlight to have on hand. The key safety feature of the FLEXiT AUTO is the rapid blinking hazard light. The FLEXiT AUTO has powerful red LEDs located on the back of the unit that flash rapidly to alert oncoming traffic of the users location. The red LEDs can be used independently, or with the front flood light, to illuminate the work area while simultaneously signaling others. Use the durable, non-slip, non-marring rubber base with two neodymium (rare earth) magnets in the base to mount the FLEXiT AUTO to the car and illuminate the work area, or prop the FLEXiT AUTO up on the stable base to project light over the entire vehicle. With the FLEXiT AUTO one can safely work on your car at night while ensuring that other drivers are aware of your situation. 180 lumnes powered by 3 “AA” batteries (included) the FLEXiT AUTO is always ready for emergency situations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21837)
- SATCO 8W LED MR16 3500K 40' beam GU5.3 12V (S8642)
- ILC Replacement for Damar 20536a replacement light bulb lamp (20536A DAMAR)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44902)
- STKR FLEXIT 4.0- 400 Lumens Flexible Flashlight (00345)
- STKR FLEXIT 2.0- 200 Lumens Flexible Flashlight (00112)
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- NIGHTSTICK Pocket Flashlight, LED, 100 lm (MT-100)
- SHAWSHANK LEDZ Blazing LEDz 80 lm Blue/Red LED Rechargeable Flashlight (702900)
- BAYCO Mini-Tac Pro Flashlight - Black - 2 Aaa Batteries (MT-200)
- STREAMLIGHT STREAMLIGHT 163/50 Lumens, LED Hands Free Light (91627)
- Stkr Mini and Specialty Flashlights