Stkr

FLEXIT 2.0- 200 Lumens Flexible Flashlight


product price: $26.25
/ea
Sold in multiples of 6 for $157.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

STKR is proud to introduce one of the most unique innovative task lights ever created. Imagine having a light you could bend like a sheet of paper to focus or spread light all around. A light that would be able to wrap around tubes, bend into tight corners, and magnetically fasten securely to metal objects. A flood light that you could hold in your hand to illuminate a dark path or set on a coffee table to light up an entire room during a power outage. A slim work light that could easily slip into a tight engine compartment or behind a cramped stereo cabinet to switch out wires. A gooseneck task light that can easily be positioned to pinpoint a bright spot for small, detailed repairs. A camping light that can wrap around a tent pole to light up the site or be tucked into your front backpack strap to light up the dark trail ahead. A directional light that can flood light across a room. STKR is proud to announce the release of this light, and they call it the FLEXiT. The FLEXiT Light is a hands-free, flexible LED task light. Its ultra-thin, flexible silicone body allows an unlimited amount of light projections. The durable Shape-Loc frame makes it easy for users to bend, fold, wrap, stick or hook the FLEXiT around objects to position and aim the light. FLEXiT uses 16 Lumen Tech LEDs boast 200 lumens of light with 4 light functions (High, Med, Low, Hazard), and it can be bent into positions to create a focused spot or a broad flood light. The durable, non-slip, non-marring rubber base holds 3 AA batteries (included), the electronic switch and circuit, two large neodymium (rare-earth) magnets, and a loop to hang or mount the light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.