Shop All Lab Mixers & Blenders
Stir-Pak
Support Stand, Stainless Steel
Mfr # 04552-80
Zoro # G4771261
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Steel, Stainless Steel
- Includes Rod
- Height 29 in
- Type - Clamp, Stand, Support Support
- Manufacturers Warranty Length 1 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stir-Pak
- MFR # 04552-80
- Zoro # G4771261
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Height | 29 in |
Manufacturers Warranty Length | 1 yr. |
Base Length | 11 3/4 in |
Base Width | 18 in |
Overall Length | 11 3/4 in |
Diameter | 0.63 in |
Length | 11.75 in |
Overall Height | 29 in |
Rod Diameter | 5/8 in |
Rod Length | 29 in |
Details
Item | Mixer Support Stand |
Material | Cast Steel, Stainless Steel |
Includes | Rod |
Type - Clamp, Stand, Support | Support |
Item - Clamp, Stand, Support | Stand |
Product Type | Support Stand With Rod |
Base Shape | L-Shape |
Description
Support Stand, Stainless Steel, For Use with Dual Shaft Mixer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Green (6FAU3)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- IKA Microstar 15 Digital (0025004883)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- Stir-Pak Lab Mixing & Blending