Shop All Lab Mixers & Blenders
Stir-Pak
Propeller, Stainless Steel, 2In Diameter
Mfr # 04552-50
Zoro # G4774411
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dual Shaft Mixer
- Includes 2In Diameter, Propeller,Stainless Steel
- Overall Width 2"
- Material Stainless Steel
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stir-Pak
- MFR # 04552-50
- Zoro # G4774411
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 2" |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 3/8 in |
Blade Diameter | 2 in |
Details
Item | Propeller |
For Use With | Dual Shaft Mixer |
Includes | 2In Diameter, Propeller,Stainless Steel |
Material | Stainless Steel |
AccessoryType | Propeller Only |
Product Type | Propeller |
Blade Shape | Radial |
Blade Material | Stainless Steel |
Number of Blades | 3 |
Description
Propeller Only, Material Stainless Steel, 2 In. Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- NALGENE Bottle, 168 mm H, Natural, 73 mm Dia, PK12 (2103-0016)
- BRANSON Beaker Cover, (1) 600 Ml Beaker, For1/2Gal (100-032-516)
- GREAT STUFF G&C 20OZ (157911)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- IKA Eurostar 60 Digital (0004446001)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- Stir-Pak Lab Mixing & Blending